KLEIN TOOLS 554181914 Tradesman Pro Organizer Ultimate Electrician's Bag (19"L x 6.5"W x 16"H)
Description
The Tradesman Pro™ Organizer Ultimate Electrician's Bag features 55 pockets to keep tools organized. This includes two padded meter pockets inside the bag, and a mesh side pocket. This bag, from Klein Tools, also features lock bars that keep the bag propped open for easy access to tools.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Electrician's Tool Bag with Padlock Shackle | Height | 406.4 mm |
Width | 165.1 mm | Depth | 482.6 mm |
Number of Pockets | 55 | Material | Polyester |
Includes | Shoulder Strap and Divider | Standards | California Proposition 65 Compliant |
Application | For Tool Storage | UPC | 926445546500 |
Packages
1 - UNIT - 1 |