KLEIN TOOLS 55421-BP Tradesman Pro™ Backpack (14 inch L x 7 inch W x 18 inch H)
Description
Tradesman Pro organizer backpack. 39 pockets for tons of tool storage. Orange interior for easy tool visibility. Wide opening fits power drills, meters, flashlights, etc. Tough, durable molded bottom protects from the elements. Large front pocket easily fits fish tapes.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Tool Backpack | Height | 457.2 mm |
Width | 177.8 mm | Depth | 355.6 mm |
Number of Pockets | 39 | Material | Fabric |
Standards | California Proposition 65 Compliant | UPC | 926445542168 |
Packages
1 - UNIT - 1 |