Abbotsford
kln55421bp14

KLEIN TOOLS 55421BP-14 Tradesman Pro Backpack (14.5" L x 7.25" W x 20" H)

Price $129.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55421BP-14
Documents Documents

Description

Klein Tools' Tradesman Pro Organizer Backpack features 39 pockets for plenty of tool storage, including a hard, molded front pocket for safety glasses and a front zipper pocket to store loose parts. The bright orange interior will help you find your tools faster. The durable molded base protects from the elements.PRODUCT FEATURES:• 39 pockets for tons of tool storage• Hard, molded front pocket protects safety glasses• Front zipper pocket for small parts and tools• Taller bag and interior pockets allow for long screwdrivers• Fully molded bottom protects from the elements• Orange interior for easy tool visibility• 1680D ballistic weave for durability• Shoulder straps with extra padding and handles for easy carrying

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Backpack Type Electrician's Tool Belts
Height 508 mm Width 184.2 mm
Depth 368.3 mm Number of Pockets 39
Material Ballistic Weave,Polypropylene Color Black,Gray,Orange
Weight 6.000 lb Application For Tool Storage
UPC 092644554674

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok