Abbotsford
kln55431

KLEIN TOOLS 55431 Tradesman Pro Lighted Tool Bag

Price $166.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55431

Description

Illuminate inside your bag or your workspace with the Klein Tools Tradesman Pro Organizer Lighted Tool Bag. It features a removable LED light that can be positioned to shine inside or away from the bag. The light also has a hook and magnet for hands-free use.PRODUCT FEATURES:- Twist on/twist off removable LED light can be positioned to illuminate inside the bag or the workspace- 31 pockets for maximum tool storage- Fully molded bottom protects from the elements- Orange interior for easy tool visibility- 1680d ballistic weave for durability- Shoulder strap with extra padding and handles for easy carrying- Light features swivel hook and magnet for hands free use

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Tool Bag Type Lighted
Height 356 mm Width 203 mm
Depth 388 mm Number of Pockets 31
Closure Type Zipper Material Ballistic Weave
Color Black,Orange Weight 5.0 lb
Includes Lock Application For Tool Storage
UPC 092644554315

Packages

1 - UNIT - 1 2 - UNIT - 2