![kln55439bptb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255247675.jpg?preset=medium)
KLEIN TOOLS 55439BPTB 25-Pockets Tradesman Pro™ Laptop Backpack / Tool Bag, Black
Description
This backpack features a separate compartment to fit a laptop up to 3-Inch thick including Toughbook® laptops. A hard, molded front pocket protects safety glasses. The 1680d ballistic weave and tough, durable molded bottom protects from the elements.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Tech Backpack 2.0 | Height | 469.9 mm |
Width | 14-1/4 in | Depth | 7-1/4 in |
Number of Pockets | 25 | Material | Fabric, Polyester |
Color | Black | Weight | 5.4 lb |
UPC | 092644554391 |
Packages
1 - UNIT - 1 |