Abbotsford
kln55452rtb

KLEIN TOOLS 55452RTB Tradesman Pro Rolling Tool Bag

Price $306.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55452RTB

Description

Cart your tools around the jobsite with ease in Klein Tools' Tradesman Pro Organizer Rolling Tool Bag. The rugged 6-Inch wheels can easily handle rough terrain. This tough bag can store up to 100-pound (45.4 kg) of tools and materials inside, and another 100-pound (45.4 kg) stacked on top.PRODUCT FEATURES:- Rugged 6-Inch wheels easily handle rough terrain - 24 pockets for maximum tool storage - Orange interior for easy tool visibility - Molded kick plate to protect from the elements - Wide open interior easily accommodates large tools - Reinforced metal frame stays open for easy loading/unloading - Load tested up to 200-pound (90.7 kg) - Heavy-duty telescoping handle - Water resistant 600D ballistic weave for durability


Rolling Tool Bag's rugged 6-Inch wheels easily handle rough terrain

Tool Organizer has 24 pockets for maximum tool storage

Molded kick plate to protect from the elements

Wide open interior easily accommodates large tools

Reinforced metal frame stays open for easy loading/unloading

Load tested up to 200-pound (90.7 kg)

Heavy-duty telescoping handle

Water resistant 1680d ballistic weave for durability

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Rolling Tool Bag Type Tradesman Pro Organizers
Height 356 mm Width 318 mm
Depth 19.000 in Number of Pockets 24
Closure Type Zipper Material 600D Ballistic Weave
Color Black,Orange Weight 19.000 lb
Application General Purpose UPC 092644554520

Packages

1 - UNIT - 1