Abbotsford
Final sale
kln55456bpl

KLEIN TOOLS 55456BPL Tradesman Pro Tech Backpack

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:55456BPL

Description

Carry both your laptop and tools in the same bag with Klein Tools' Tradesman Pro Organizer Tech Backpack. It has a separate compartment that keeps a laptop protected from other tools, plus 25 more pockets to designed to store adapters, cables, phones, and tools. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.PRODUCT FEATURES:- Separate compartment keeps laptop protected from other tools - Storage for adapters and cables - Organizer pocket for pens, phone, cables, and more - Hard, molded front pocket protects safety glasses - 25 pockets for tons of tool storage - Orange interior to find tools faster - Tough, durable molded bottom protects from the elements - Shoulder straps and handle for easy carrying - Made from water resistant 1680d Ballistic Weave

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Tech Backpack Type Electrician's Tool Belts
Height 469.9 mm Width 177.8 mm
Depth 356 mm Number of Pockets 25
Material Ballistic Weave Color Black,Gray,Orange
Weight 6.0 lb Includes Lock
Application For Tool Storage UPC 092644554568

Packages

1 - UNIT - 1