Abbotsford
Final sale
kln55597

KLEIN TOOLS 55597 Tradesman Pro High Visibility Backpack

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:55597

Description

Keep your hands free and your tools organized and easily accessible with these new Tradesman Pro™ bags. The high-visibility interiors make it easy to find small parts and tools; the outer reflective strips create greater visibility in low light conditions.PRODUCT FEATURES:- 39 different-sized pockets for tools, parts and gear- Reflective shoulder straps with extra padding and handle- Tall interior pockets for long screwdrivers- Upper pockets holds safety glasses, cell phones, etc.- Zipper pocket for small parts and tools- Exterior tape thong and tape measure holder- Fully-molded bottom protects from the elements

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Backpack with Handle Type Soft Side, High Visibility
Height 20 in Width 14-3/8 in
Depth 7 in Number of Pockets 39
Closure Type Zipper Material 1680d Ballistic Polyester
Color Black, Reflective Gray, Green Accents Weight 5.4 lb
UPC 092644555978

Packages

1 - UNIT - 1