Abbotsford
kln55598

KLEIN TOOLS 55598 Tradesman Pro High Visibility Tool Bag

Price $143.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55598

Description

Keep your hands free and your tools organized and easily accessible with the new Tradesman Pro™ Tool Bag. The high-visibility interiors make it easy to find small parts and tools; the outer reflective strips create greater visibility in low light conditions.PRODUCT FEATURES:• 42 different-sized pockets for tools, parts and gear• Stay-open top• Large interior zipper pocket• Tall interior pockets for long screwdrivers• Shoulder strap with extra padding and handles• Front pockets hold tools or small parts• Mesh side pockets• Fully-molded bottom protects from the elements

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Bag with Handle Type Soft Side, High Visibility
Height 16 in Width 17-1/2 in
Depth 10 in Number of Pockets 42
Closure Type Zipper Material 1680d Ballistic Polyester
Color Black, Reflective Gray, Green Accents Weight 7.0 lb
UPC 092644555985

Packages

1 - UNIT - 1