![kln55655](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255249929.jpg?preset=medium)
KLEIN TOOLS 55655 Tradesman Pro™ Tool Station Tool Bag Backpack with Worklight
Description
The Klein Tools’ Tradesman Pro™ Tool Station Backpack with Work Light has 21 pockets and a large interior for maximum tool storage. Illuminate your backpack interior with the removable hands-free Work Light attached with an elastic loop. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Tool Station Backpack with Worklight | Type | Tool Backpack |
Height | 17-1/4 in | Width | 8-1/2 in |
Depth | 13-1/2 in | Number of Pockets | 21 |
Closure Type | Zipper | Material | 1680D Ballistic Weave |
Color | Black/Orange/Gray | Weight | 7.9 lb |
Includes | Side Elastic Pouch, Tape Measure Clip, Tape Thong | Standards | California Proposition 65 Compliant |
Application | Tool Carrying | UPC | 092644620256 |
Packages
1 - UNIT - 1 |