Abbotsford
kln5539cpak

KLEIN TOOLS 5539CPAK 3-Pack Assorted Canvas Zipper Bags, Red/Blue/Yellow

Price $57.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539CPAK
Documents Documents

Description

The Klein Tools Canvas Zipper Consumables bags are perfect for storing wire nuts, connectors, and other consumables. This set includes three different color bags (blue, red, and yellow) that are color-coordinated to match popular wire nut colors. Each bag has a brass grommet making them easy to hang or attach to a belt or clip.PRODUCT FEATURES:- Assortment includes three colors: red, blue, and yellow - Constructed of No. 8 canvas with heavy-duty brass zipper and brass grommet - Convenient storage for wire nuts, connectors and other consumables - Each bag is 10-Inch (254 mm) long x 8-Inch (203 mm) high x 3-1/2-Inch (89 mm) wide bottom

Specifications

Brand Name Klein Tools Item Name Storage Bag
Type Zipper Pouch Height 203.2 mm
Width 89 mm Depth 254 mm
Closure Type Zipper Material Fabric/Canvas
Color Red, Yellow, Blue Weight 0.770 lb
Application For Wire Nuts, Connectors and Other Consumables UPC 092644552649

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok