![kln5707](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255256385.jpg?preset=medium)
KLEIN TOOLS 5707 PowerLine Tape Measure Holder
Description
The Klein Tools PowerLine Tape Measure Holder holds most tape measures with belt clips. This holder is made of Cordura nylon, which is exceptionally resistant to abrasion, punctures, and tearing. Double nylon-stitching provides extra durability. Lightweight and comfortable in warm climates; soft and pliable in cold climates
Specifications
Brand Name | Klein Tools | Sub Brand | PowerLine™ |
Item Name | Tape Measure Holder | Type | Powerline Tool Holders |
Height | 95.3 mm | Width | 104.8 mm |
Depth | 4.000 in | Material | Metal |
Weight | 0.100 lb | For Use With | 9216, 9125, 9225, 9375, 9230 |
UPC | 092644551673 |
Packages
1 - UNIT - 1 |