Abbotsford
kln62805bptech

KLEIN TOOLS 62805BPTECH Tradesman Pro™ XL Tech Tool Bag Backpack, 28 Pockets

Price $191.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62805BPTECH

Description

Klein Tools' Tradesman Pro™ XL Tech Backpack is a seriously tough backpack specially designed to keep your devices protected and carry the essentials you need to get you through your day. This backpack has two main compartments; the front for tools and meters and the back has a protective padded pocket for laptops and tablets up to 17.3-Inch (screen size diagonal) wide and up to 1.5-Inch high. The innovative curved, fully-molded hard bottom design provides maximum comfort while keeping your devices and tools safe from the elements. The front pocket of the backpack allows for easy access to frequently used small tools or devices, while the large interior has soft neoprene pockets for meters and a netted pocket for cords and cables. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.


Tech Backpack with two main compartments: one designed for tools and meters at the front, and another at the back for laptops or tablets

28-Pocket Tool Bag Backpack to keep tools, meters and other tech devices organized and safe

Exterior port for charging devices outside of tool backpack

Easily access frequently-used tools or devices in front pocket

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tech Backpack Height 20 in
Width 11 in Depth 14-3/4 in
Number of Pockets 27 Material Ballistic Weave,Polypropylene
Color Black,Orange Weight 7.750 lb
UPC 092644628054

Packages

1 - UNIT - 1