![kln62810bpclr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376895048.jpg?preset=medium)
KLEIN TOOLS 62810BPCLR Insulated Backpack Cooler - 30 Can Capacity
Description
The perfect cooler for going to the jobsite, camping, hunting or the beach. It keeps items cold for up to 24 hours and is designed to make carrying a cooler comfortable no matter where you need to go. The wide opening allows for easy loading and quick access to cold food and drinks. The rugged exterior and tough molded bottom protects against the elements. The front pocket is made with heavy-duty 1680d material and has 4 interior pockets for tools, supplies, and gear.
Specifications
Brand Name | Klein Tools | Item Name | Backpack Cooler |
Type | Load Adjustment Straps, Padded Back, Top and Side Handle | Cooler Capacity | 11.3 qt (US) |
Storage Capacity | 30 Cans, 7 lb of Ice | Material | 1680d/TPU |
Body Color | Gray | Number of Compartments | 8 |
Closure Type | Zipper | Height | 19-1/2 in |
Width | 12-1/2 in | Depth | 16 in |
Application | For Tool Carrying, For going to the Jobsite, Camping, Hunting or The Beach | UPC | 092644628108 |
Packages
1 - UNIT - 1 |