![kln62201mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/488398482.jpg?preset=medium)
KLEIN TOOLS 62201MB MODbox™ Electrician's Backpack
Description
Klein Tools' Electrician's Backpack features 32 pockets for plenty of tool storage, including a hard, molded front pocket for safety glasses and a front zipper pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Electrician's Backpack | Type | Electrician's Backpack |
Height | 20-1/2 in | Width | 10 in |
Depth | 14-1/2 in | Number of Pockets | 32 |
Closure Type | Zipper | Material | 1680d Ballistic Fabric/Hard Molded Polypropylene |
Color | Black/Orange | Weight | 8.2 lb |
Application | For Tool Carrying | UPC | 092644620362 |
Packages
1 - UNIT - 1 |