
KLEIN TOOLS 62203MB MODbox™ Tool Bag
Description
Klein's Tool Bag features 28 pockets for plenty of tool storage, internal headlamp bracket to light up the interior of the bag. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Item Name | Tool Bag |
Type | Webbed | Height | 15 in |
Width | 9 in | Depth | 15.3 in |
Number of Pockets | 28 | Closure Type | Zipper |
Material | 1680d Ballistic Weave/Hard Molded Polypropylene | Color | Black/Orange |
Weight | 5.569 lb | Includes | Headlamp Bracket, Tape Loop, Padded Shoulder Straps, Metal Tape Measure Holder |
Application | For Tool Carrying | UPC | 092644620386 |
Packages
1 - UNIT - 1 |