Abbotsford
idi35505

IDEAL INDUSTRIES 35-505 Pocket Pal™ Tool Holster

Price $23.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-505

Description

Protects pocket from sharp tools. Doubles tool carrying capacity. Can be worn in pocket or on belt.


Butted seam-construction prevents splitting under maximum pressure

Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance

Tin-plated brass construction for corrosion resistance

Shouldered barrel insulation quickly positions terminal for proper crimping

Expanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation support

Specifications

Brand Name Ideal Sub Brand Pocket Pal
Item Name Tool Bag Type Tool Holster
Height 165.1 mm Width 120.65 mm
Material Fabric UPC 783250492848

Packages

1 - UNIT - 1 5 - UNIT - 5