![idi35655](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359752.jpg?preset=medium)
IDEAL INDUSTRIES 35-655 Divider Pouch™ Small Parts Bag, Blue
Description
Designed to provide perfect small parts storage — keeps parts separate and organized. Six internally divided 5-in. deep pockets. Convenient drawstring protects contents from spillage.Convenient handle loop.Sized to stack in 5-gallon buckets.Durable nylon polyester construction.
Specifications
Brand Name | Ideal | Sub Brand | Divider Pouch™ |
Item Name | Tool Bag | Type | Small Parts Bag |
Depth | 5 in | Number of Pockets | 6 |
Closure Type | Loop and Drawstring | Material | Canvas/Nylon Polyester |
Color | Blue | Application | For Small Parts Storage |
UPC | 783250356553 |
Packages
1 - UNIT - 1 |