Abbotsford
idi35975blk

IDEAL INDUSTRIES 35-975BLK 19-Pocket Tuff-Tote™ Ultimate Premium Leather Carrier with Shoulder Strap, Black

Price $481.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-975BLK

Description

Premium black leather carrier with shoulder strap. Eight-inch square tool carrier features two divided inside compartments with six screwdriver loops each, one large center compartment, four outside pockets and eight outside tool loops n Exclusive leather-wrapped grab handle for carrying comfort. Removable shoulder strap helps relieve lower back strain. Unique stand-alone design keeps tools standing upright for easy identification and access. Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability. Oil and moisture-resistant reinforced bottom. 5 year warranty.

Specifications

Brand Name Ideal Sub Brand Tuff-Tote
Item Name Tool Carrier with Divider and Shoulder Strap Type Ultimate Tool Carrier
Height 203.2 mm Number of Pockets 19
Material Leather Color Black
UPC 783250517640

Packages

1 - UNIT - 1