![mil48553500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12355011.jpg?preset=medium)
MILWAUKEE TOOL 20-1/2 inch x 9 inch x 8 inch 33 Pockets Milwaukee Contractor Bag, Red
Description
Contractor bag tool belt with 33 pockets. Tough, water resistant 600 denier material. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. Ideal for tool and accessory storage.
Specifications
Brand Name | Milwaukee | Item Name | Tool Bag/Belt |
Height | 8 in | Width | 9 in |
Depth | 20-1/2 in | Number of Pockets | 33 |
Closure Type | Zipper | Material | 600 Denier Polyester |
Color | Red/Black | Weight | 3.26 lb |
Standards | California Proposition 65 Compliant | Application | For Contractors |
UPC | 045242148431 |
Packages
1 - UNIT - 1 |