![mil48553530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223759366.jpg?preset=medium)
MILWAUKEE TOOL 26.5 inch x 13 inch x 14 inch Milwaukee Contractor Bag, Red
Description
Contractor bag features Tough, water resistant 600 denier material. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. Ideal for tool and accessory storage.
Specifications
Brand Name | Milwaukee | Item Name | Contractor Bag with Shoulder Strap |
Type | Water Resistant, Duffel | Height | 14 in |
Width | 13 in | Depth | 26-1/2 in |
Closure Type | Zipper | Material | 600 Denier Polyester |
Color | Red and Black | Weight | 5.2 lb |
Application | For Outdoor Jobsites | UPC | 045242148639 |
Packages
1 - UNIT - 1 |