Abbotsford
mil48228300

MILWAUKEE 48-22-8300 PACKOUT™ Tech Bag

Price $159.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8300

Description

The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Tech Bag has an impact-resistant molded base that you can connect with other PACKOUT™ system components via integrated locking cleats. We constructed the durable technician's bag with tear-resistant1680D ballistic material, heavy duty zippers, and all-metal hardware so it can withstand harsh jobsite environments. The Tech Tote features 58 pockets, including a hardshell pocket designed for sensitive equipment and a protected laptop sleeve, providing you with optimized organization. Our PACKOUT™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tech Tool Bag Type Impact-Resistant
Height 17.72 in Width 10.63 in
Depth 16.93 in Number of Pockets 58
Closure Type Zipper Material 1680d Ballistic Weave
Color Red/Black Weight 8.27 lb
Includes Padded Shoulder Strap UPC 045242531677

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok