Abbotsford
mil48228321

MILWAUKEE TOOL 48-22-8321 PACKOUT 15" Tool Bag

Price $79.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8321

Description

Milwaukee's PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The 15" PACKOUT™ tool bag features an impact-resistant molded base that connects with all other PACKOUT™ system components via integrated locking cleats. They constructed the durable tool duffel bag with 1680D ballistic material and all-metal hardware so it can withstand harsh jobsite environments. The 15" tool bag features open storage and two exterior pockets for your tools and accessories allowing easy access and visibility. We also added a cushioned shoulder strap, top handles and side handles allowing you to easily and comfortably transport your tool bag wherever you need it. Milwaukee's PACKOUT™ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.


Most versatile durable modular storage system

Tear resistant 1680D ballistic material

Impact resistant polymer base

All-metal hardware

Modular connectivity with all PACKOUT™ components

Versatile carry cushioned shoulder strap, top handles, and side handles

Spacious storage compartment

Accessible storage opening

Daisy chains for additional storage

Heavy duty zippers

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Bag Height 12.2 in
Width 9.6 in Depth 15 in
Number of Pockets 2 Closure Type Heavy Duty Zipper
Material 1680D Ballistic Material, Polymer Base Color Black/Red
Weight 2.2 lb Includes Shoulder Strap
Application For Harsh Jobsite Environments UPC 045242524044

Packages

1 - UNIT - 1