Abbotsford
burcasewdies

BURNDY CASEWDIES Plastic Case for W-Dies

Price $135.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CASEWDIES
Documents Documents

Description

Plastic Case for W-Dies, Lug crimping tool dies.Features: With Lable

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Tool Case with Label Type Compact
Length 9 in Width 4 in
Height 6 in Material Plastic
For Use With W or X Die Sets Standards RoHS Compliant
Application For W Or X Die Sets UPC 781810478707

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok