
GREENLEE TC-20 Greenlee DMM Kit Protective Case
Description
Durable nylon carrying case. Inside pocket for test leads. Elastic straps inside to hold multiple instruments. With carry strap.
Specifications
Brand Name | Greenlee | Item Name | DMM Case Kit |
Type | Deluxe | Length | 12.7 in |
Width | 8.6 in | Height | 2.8 in |
Material | Durable Woven Nylon | Color | Green |
For Use With | Digital Multimeters | Application | Carrying case for digital multimeters |
UPC | 783310075356 |
Packages
1 - UNIT - 1 |