Abbotsford
kln69406

KLEIN TOOLS 69406 Tradesman Pro Carrying Case Small

Price $50.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69406

Description

The Tradesman Pro Small Carrying Case comes with a belt loop to attach to belts, bags and backpacks. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, infrared guns and small tools.PRODUCT FEATURES:- Two layers of padding protect even delicate instruments - Belt loop - Heavy-duty zipper and rugged PVC coated polyester for durability - Interior pocket for organization - Loop with snap closure attaches to belts, bags and backpacks - Recommended for meters, testers, infrared guns and small tools - Compatible with: - MM100, MM200, MM500, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000 - CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500


Two layers of padding protect even delicate instruments

Belt loop

Heavy-duty zipper and rugged PVC coated polyester for durability

Interior pocket for organization

Loop with snap closure attaches to belts, bags and backpacks

Recommended for meters, testers, infrared guns and small tools

Compatible with:

MM100, MM200, MM500, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000

CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Carrying Case Type Small
Length 9.25 in Width 4.5 in
Height 2.25 in Number of Pockets 2
Material 1680D Ballistic Polyester Color Black,Orange
For Use With MM100, MM200, MM500, MM1000, MM1300 Multi Meters and CL100, CL200, CL1000, CL1200, CL1300 Clamp Meters Application Store Tools
UPC 092644694066

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought