Abbotsford
mil48228450

MILWAUKEE TOOL 48-22-8450 PACKOUT™ Tool Case W/ Customizable Insert

Price $109.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8450

Description

The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Tool Case with Customizable Foam Insert has an impact-resistant molded base that users can connect with all other PACKOUT™ system components via integrated locking cleats. This durable tool storage box is constructed with impact resistant polymer and a metal reinforced locking point so it can withstand harsh job site environments. Our heavy duty tool case is IP65 rated weather seal protects tools and accessories from rain and other jobsite debris. The Tool Case has a 75 pound weight capacity and includes a customizable foam insert, which allows you to trace and cut out custom pockets to securely store and protect your tools. Our PACKOUT™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.


Part of the PACKOUT™ modular storage system

INCL customizable foam insert

IP65 Rated weather seal

75 lbs weight capacity

Constructed with impact Resistant polymers

MTL reinforced locking point

Heavy duty latches

Reinforced hinge

MTG location for the ONE-KEY™ Tick™

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Case with Customizable Insert Type Heavy Duty
Length 20.59 in Width 14.84 in
Height 5.91 in Capacity 75 lb
Material Plastic Color Red/Black
UPC 045242524228

Packages

4 - UNIT - (4)
Customers who bought this item also bought