Abbotsford
mil48228453

MILWAUKEE TOOL 48-22-8453 Low-Profile Customizable Foam Insert for PACKOUT™ Drawer Tool Boxes

Price $34.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8453

Description

The Customizable Foam Insert for the PACKOUT™ Drawer Tool Boxes allows you to customize your storage. You can cut out custom designs to securely store and protect your tools. The foam is layered to provide easier customization. Each piece of foam is cut to securely fit into each drawer shape. This customizable foam insert fits in the MILWAUKEE® PACKOUT™ 2-Drawer, 3-Drawer, 3-Drawer Multi-Depth, and 4-Drawer Tool Boxes (48-22-8442 , 48-22-8443, 48-22-8447, 48-22-8444).

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Insert Material Foam
Type Customizable, Low Profile Color Black
Dimensions 12.5 in L x 16.3 in W x 3.6 in H For Use With Packout™ 2-Drawer, 3-Drawer, 4-Drawer and Multi-Depth 3-Drawer Tool Boxes (48-22-8442, 48-22-8443, 48-22-8444, 48-22-8447)
UPC 045242753178

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok