Abbotsford
mil48228485

MILWAUKEE TOOL 48-22-8485 PACKOUT™ Mounting Plate

Price $41.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8485
Documents Documents

Description

The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The MILWAUKEE® PACKOUT™ Mounting Plate is constructed with impact resistant polymers, giving you up to a 100lbs weight capacity when mounted to the floor and 50lbs when mounted to walls. Metal reinforced mounting holes allow you to securely fasten the Mounting Plate to most surfaces, while metal reinforced tie-down points help you to secure job site supplies to the Mounting Plate. The PACKOUT™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Mounting Plate Type Mounting Plate
Length 23.425 in Width 18.425 in
Height 1.142 in Material Plastic
Color/Finish Black For Use With Packout Series Modular Storage System
UPC 045242526253

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok