Abbotsford
mil48228339

MILWAUKEE 48-22-8339 PACKOUT™ M18™ Battery Rack

Price $31.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8339

Description

The PACKOUT™ M18 Battery Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Battery Rack features clip-in battery storage to keep your batteries securely held in place and is optimized to store up to four M18 batteries of any size. Additionally, our Battery Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name M18 Battery Rack Type Clip-In
Material Polymer, Steel Color Red
For Use With M18™ Batteries Includes (1) Packout™ M18 Rack
UPC 045242618026

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok