![kln62202mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/488398512.jpg?preset=medium)
KLEIN TOOLS 62202MB MODbox™ Tool Tote
Description
Klein's Tool Tote features 33 pockets for plenty of tool storage, including a tape loop and a zipper side pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Tool Tote | Type | Tool Tote |
Outside Length | 17 in | Outside Width | 9 in |
Outside Height | 16-1/2 in | Material | 1680d Ballistic Fabric/Hard Molded Polypropylene |
Color | Black/Orange | Number of Pockets | 33 |
Includes | Headlamp Bracket, Tape Loop, Padded Shoulder Straps, Metal Tape Measure Holder | Application | For Tool Carrying |
UPC | 092644620379 |
Packages
1 - UNIT - 1 |