Abbotsford
idi35325

IDEAL INDUSTRIES 35-325 Tuff-Tote™ Ultimate Tool Carrier with Shoulder Strap, Standard Leather Model

Price $359.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-325

Description

Standard leather carrier with shoulder strap. Eight-inch square tool carrier features two divided inside compartments with six screwdriver loops each, one large center compartment, four outside pockets and eight outside tool loops n Exclusive leather-wrapped grab handle for carrying comfort. Removable shoulder strap helps relieve lower back strain. Unique stand-alone design keeps tools standing upright for easy identification and access. Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability. Oil and moisture-resistant reinforced bottom. 5 year warranty.


The Tuff-Tote Ultimate Tool Carriers feature 2 divided compartments with 6 screwdriver loops, 1 large center compartment, 4 outside pockets and 8 outside tool loops

They have premium leather construction for durability, and are equipped with exclusive leather-wrapped grab handles for carrying comfort, in addition to removable shoulder straps to help relieve lower back strain

They offer rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability, and have an oil and moisture-resistance reinforced bottom

The unique stand-alone design keeps tools standing upright for easy identification and access

Polypropylene and rubber reinforced base provides stability, and resistance against oil and moisture

Dimensions: 9”W x 9”D x 15.5”H

Specifications

Brand Name Ideal Sub Brand Tuff-Tote
Item Name Tool Carrier with Shoulder Strap and Divider Type Ultimate Tool Carrier
Outside Height 203.2 mm Material Leather
Number of Pockets 19 UPC 783250353255

Packages

1 - UNIT - 1