Abbotsford
Final sale
mil48228310

MILWAUKEE TOOL 48-22-8310 PACKOUT™ 10" Tote

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8310

Description

Milwaukee's PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The 10" PACKOUT™ tote features an impact-resistant molded base that connects with all other PACKOUT™ system components via integrated locking cleats. We constructed the durable tote with 1680D ballistic material and all-metal hardware so it can withstand harsh jobsite environments. The 10" storage tote features 28 pockets, including two zippered pockets, to organize your tools and accessories for easy access and visibility. Milwaukee's PACKOUT™ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Tote Type Zipper
Outside Length 11 in Outside Width 10 in
Outside Height 13 in Material 1680D Ballistic Fabric
Color Black and Red Number of Pockets 28
Application For General Purpose UPC 045242505289

Packages

1 - UNIT - 1
Customers who bought this item also bought