Abbotsford
mil48228311

MILWAUKEE TOOL 48-22-8311 PACKOUT™ 10-inch Structured Tote

Price $269.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8311

Description

The MILWAUKEE® PACKOUT™ Modular Storage System is the industry 's most durable and versatile storage system. The PACKOUT™ 10” Structured Tote features tear resistant layered ballistic material, a reinforced structure that holds its shape over time, and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. The 10" Structured Tote has all metal hardware, YKK zippers, and 35 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. The PACKOUT™ Modular Storage System allows users to customize and build their tool storage to suit their needs.


Most Versatile, Durable Modular Storage SYS

Tear Resistant: Layered Ballistic Material

Reinforced Structure, Holds Shape

50lbs WT Capacity

Part of the PACKOUT™ Modular Storage SYS

Constructed with 1680D & 1800D Ballistic Material for durability

All MTL Hardware

Impact Resistant Molded Base Attaches to Other PACKOUT™ Products

YKK Zippers

Storable Padded Shoulder Strap

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Structured Tote Type YKK Zipper
Material 1680D,1800D Ballistic Material Color Black/Red
Volume 850 in³ Inside Length 10 in
Number of Pockets 35 UPC 045242774715

Packages

1 - UNIT - 1