Abbotsford
mil48228432

MILWAUKEE TOOL 48-22-8432 PACKOUT™ Deep Organizer

Price $89.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8432
Documents Documents

Description

The PACKOUT™ Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65-rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The MILWAUKEE® PACKOUT™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Deep Organizer Capacity 50 lb
Length 7 in Width 15.2 in
Height 19.7 in Material Polymer
Color/Finish Red Standards IP65 Rated
UPC 045242600694

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok