
KLEIN TOOLS 66188 Adjustable-Leg Folding Saw Horse and Jobsite Table, 1-Pack
Description
The Klein Tools Adjustable-Leg Sawhorse offers versatile support with wood beam arms, converting a pair of saw horses into a solid jobsite table for use in the shop or garage. Durable, construction supports material up to 1500 pounds (680 kg) per sawhorse. Optimize the preferred work height by adjusting the legs to the desired level. Compact design with simple foldable legs and carrying handle make this product easy and convenient for transport and storage.
Specifications
Width | 3.56 in | Height | 32 in |
Material | Steel | Color | Black,Orange |
UPC | 092644661884 |
Packages
2 - UNIT - (2) |