![grnwk100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138181.jpg?preset=medium)
GREENLEE WK100 All-in-One Bending and Threading Workstation
Description
PRODUCT FEATURES:• Pre-drilled holes for mounting bender, threader, and chain vise• Pass-through holes for electrical cords• Document holder• Pipe supports• Lockable storage• Open storage• Cord wrap• Fork pockets on 3 sides• 8" casters for easy mobility• Bend check to measure conduit and verify 90 degree bends• Ergonomic handle height reduces lower back strain
Specifications
Brand Name | Greenlee | Sub Brand | Workhorse™ |
Item Name | Bending and Threading Workstation | Type | All-in-One |
Width | 32 in | Depth | 74 in |
Height | 38 in | Load Capacity | 2000 lb |
Material | Steel | Work Surface Type | Bi-Level |
For Use With | Mounting Bender, Threader and Chain Vise | Includes | CRSL8 8 in Caster Kit, MK555 555 Bender Series Mounting Brackets, MKTC Threader Mounting Brackets, 90BC 90° Bend Check Tray, MK467 Chain Vise Mount |
UPC | 783310077459 |
Packages
1 - UNIT - 1 |