Abbotsford
cro01602aalsrx

CROMPTON 01602AALSRX 0-5AAC 0-300Amp Crompton Instruments Ammeter

Inventory
Unavailable for order
Manufacturer:CROMPTON
Manufacturer #:01602AALSRX

Description

The Crompton instruments best selling 016 fiesta analog meter series are a robust range of 3 1/2inch surface mount analog panel meters offering IP55 protection, which surpasses many other competitor’s ratings, comes with a crimped silver bezel, and features a wide view contoured window. The 016 fiesta analog meter range includes iron vane and moving coil AC and DC ammeters and voltmeters, elapsed time and frequency meters and is ideally suited for demanding environmental applications. Options include panel gasket, terminal boots, supplementary pointer, or non-reflecting. Dust and water jet protected to IP55. CSA Approved File Number 242615, UL File Number E87815. Withstands high levels of shock, vibration, dirt and humidity. The contoured window gives an exceptionally wide viewing angle. Complies with ANSI-C39 (IEC 51). Instruments comply with BSEN61010-1 meets IEC414 (BS5458) Dielectric Test (2600V for1 min).

Specifications

Brand Name Crompton Technology Sub Brand Fiesta
Item Name AC Ammeter Type Short Scale, True RMS Reading, Analog
Amperage Rating 5 A Rating, 0 - 300 A Scaling Frequency Rating 40/70 Hz
Accuracy 2% Series/Model 016
Standards Complies with ANSI-C39 (IEC 51), UL Listed in File Number E87815, Comply with BSEN61010-1 Meets IEC414 (BS545, IP55 (NEMA 4)

Packages

1 - UNIT - 1