Abbotsford
cro07705falspk

Input 5A Scaled 0-.100Amp Crompton Instruments Ammeter Switchboard

Inventory
Unavailable for order
Manufacturer:CROMPTON
Manufacturer #:07705FALSPK

Description

This range of self contained Hi-Q taut band moving coil meters feature with 250° linear scale and oil dampened mechanisms for superior performance in high vibration situations. AC instruments are available with true RMS converting circuit or RMS compensated rectifier. Some types of frequency meters can be damaged by transient supply voltage spikes. Crompton 077-41 frequency meters can withstand, without damage, 10 successive applications of transient spikes of 1250 volts.

Specifications

Brand Name Crompton Technology Item Name Switchboard AC Ammeter
Type Transformer Rated, RMS Reading, Standard Case Amperage Rating 5 A Rating, 0 - 100 A Scaling
Frequency Rating 40/70 Hz Accuracy +/-1%
Series/Model 070 Standards UL Listed in File Number E87815, CSA Certified in File Number LR52592

Packages

1 - UNIT - 1