Abbotsford
klnet500

KLEIN TOOLS ET500 Video Borescope

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:ET500
Documents Documents

Description

Klein's Video Borescope helps view inaccessible worksite areas. Features include video, audio, photo recording, file playback, a durable camera snake and even more convenient capabilities. Its versatility is ideal across a variety of applications, including electrical, HVAC, automotive and aircraft.PRODUCT FEATURES:- Use to view inaccessible areas - Features video, audio, photo recording, file playback, a durable camera snake with an adjustable work light, and video output capabilities - Multiple applications: Electrical, HVAC, Plumbing, Automotive, Aircraft - Product includes: Video Borescope, 17 mm gooseneck camera, Rechargeable lithium ion battery, Mirror camera attachment, Hook camera attachment, Magnet camera attachment, USB data & power adapter/charger - RCA composite to 3.5 mm mini A/V cable, Software/instruction manual CD-Rom, Carrying case, Quick start guide

Specifications

Brand Name Klein Tools Item Name Video Borescope
Type Portable Observation Depth 1.18 - 2-3/4 in
Display 2.4 in Screen Dimensions 7 in L x 3-1/4 in W x 1-3/4 in H
Color Orange Includes 17 mm Gooseneck Camera, Rechargeable Lithium Ion Battery, Mirror Camera Attachment, Hook Camera Attachment, Magnet Camera Attachment, USB Data and Power Adapter/Charger
Application For Multiple Electrical, HVAC, Plumbing, Automotive, Aircraft, Views Inaccessible Worksite Areas UPC 926446950016

Packages

1 - UNIT - 1