![kln501915](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338674577.jpg?preset=medium)
KLEIN TOOLS 501-915 TDR Cable Length Meter
Description
The Klein Tools Cable Length Meter is a portable Time Domain Reflectometry (TDR) cable length tester. It measures cable length, calibrates Velocity of Propagation (VoP) values, finds distance to faults in cables, and provides built-in tone generation for cable tracing. This tester provides accurate cable length measurement for a wide variety of cable types at an affordable price. Includes test leads and a carrying case.
Specifications
Brand Name | Klein Tools | Item Name | TDR Cable Length Meter |
Type | Distance to Fault, Open or Short | Power Supply | (2) AA Alkaline Battery |
Display | LCD Backlit | Interface | Coaxial, Data, Electrical, Female Coax-F, Male Coax-F, RJ45, BNC |
Material | ABS | Dimensions | 2.7 in L x 1.4 in W x 6.2 in H |
Includes | 15 hr Active, 3 yr Standby Battery, Test leads, Carrying Pouch | Standards | — |
Application | For Cable Length Measurement | UPC | 092644583858 |
Packages
1 - UNIT - 1 |