FLUKE ELECTRONICS CANADA LP 3016966 Amprobe® ECB50A Circuit Breaker Finder
Description
Circuit breaker finder, It identifies the circuit breaker to an electrical socket, trace AC cables in walls up to 40cm, or sort wires in a bundle, Microprocessor controlled, Coded transmission allows easy separation of transmitter signal, Audible and visual indicators, Cable tracing depth up to 40 cm.
Specifications
Brand Name | Amprobe | Item Name | Circuit Breaker Finder and AC Cable Tracer |
Power Supply | 100 - 250 V | Battery Type | 9 V Alkaline |
Temperature Rating | -10 to 40 °C | Dimensions | 70 x 55 x 86 mm |
Environmental Conditions | 80% Relative Humidity | Includes | Transmitter, Receiver, Batteries (Installed) |
Standards | CE Certified, cULus Listed, CAT lll 150V, IP20, EMC: EN 50081-1 and EN 50082-1, EN61010-1:2001 | Application | To Identify Circuit Breaker to an Electrical Socket, Trace AC Cables in Walls up to 15 in, or Sort Wires in a Bundle |
UPC | 095969413787 |
Packages
1 - UNIT - 1 |