GREENLEE 2011 Tracer POWERFINDER Circuit Seeker Microprocessor
Description
Traces concealed wiring, locates junction boxes and finds breakers for live or dead circuits-no need for power interruption. Finds breaks in wires and shorts to ground. Incorporates auto gain circuitry for enhanced accuracy. Locates and identifies blown fuses. Supports transmitter-to-receiver distances up to 4 miles for closed circuit tracing. Accessories included: adapter lead, (2) 9V batteries, AC blades, instruction video, extension leads, carrying case, earphone/tube.
Specifications
Brand Name | Greenlee | Sub Brand | Circuit Seeker™ |
Item Name | Circuit Tracer | Type | Micro Processor Based |
Display Type | LED | Battery Type | 9 V Alkaline |
Indicator Type | Audible | Capacity | 0 - 600 VAC/DC |
Dimensions | 14 x 12 x 4 in | Includes | Transmitter, Receiver, Carrying Case, Adapter Lead, AC Blades, Extension Leads, Earphone/Tube, (2) 9 V Batteries, Instruction Video |
Standards | cUL, UL Listed | Application | Detects Shorts to Ground Wire Breaks |
UPC | 783310005216 |
Packages
1 - UNIT - 1 |