KLEIN TOOLS ET450 Advanced Circuit Tracer Kit
Description
The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver’s sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage.
Specifications
Brand Name | Klein Tools | Item Name | Circuit Tracer Kit |
Type | Advanced | Power Supply | 12/48/120/240/480 V |
Display Type | LCD with Backlight | Battery Type | (6) 1.5 V AA Alkaline Transmitter, (4) 1.5 V AA Alkaline Receiver |
Indicator Type | Audible Beep/Visual | Battery Life | Up to 24 hr |
Dimensions | 7.05 in L x 3.9 in W x 1.84 in H Receiver, 8.72 in L x 2.07 in W x 1.51 in H Transmitter | Environmental Conditions | 2° Pollution |
Warranty | Limited | Includes | Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3 ft and 20 ft Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case |
Standards | CAT III 600V | Application | For Trace Energized and Non-Energized Breakers, Fuses and Wires |
UPC | 092644693380 |
Packages
1 - UNIT - 1 |