Abbotsford
idi61946

IDEAL INDUSTRIES 61-946 0-480V AC/DC SureTrace™ Open/Closed Circuit Tracer

Price $367.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-946

Description

The IDEAL 61-946 SureTrace™ Open/Closed Circuit Tracer is a CAT III 480 V rated digital Circuit Tracer that provides an easy-to-use trouble shooting tool for finding: breakers and fuses; conductors in walls, ceilings, and floors; dead shorts; opens on conductors; splice errors (shared neutrals). It can be used on energized and de-energized systems as well as 3-Phase systems carrying up to 480 V AC (50 & 60 HZ)/DC. The receiver has a backlit display that can be illuminated when working in poor or zero lighting conditions and a mute button for operating in noise sensitive areas. The Transmitter has a magnetic/hook strap clip for hands free use in panels and areas where the transmitter requires suspended connections to conductors (strap sold separately). It also has an integrated kick stand allowing it to be set up on flat surfaces for easier viewing of the indications. The Receiver and Transmitter have an industrial grade over molding that enhances grip and drop protection. The kit includes an AC two bladed receptacle plug with banana plugs, a pair of 3-foot-long leads, 2 Alligator Clips, one ground Adapter and 2 blade adapters that attach to the lead set. The kit comes with 10 1.5V AA Batteries and an easy open, fully accessible compact soft case with a handle that allows for Tracer Receiver, Transmitter, battery, and accessory storage.


ETL Certified CAT III 480V, for use on circuits 0-480 volts AC (50 & 60 HZ) /DC, including 3-Phase systems.

Finds; Breakers and Fuses, Splice Errors, Dead Shorts, Energized/De-Energized Conductors in Walls, Ceilings and Floors

Features Certain Circuit technology for quick breaker/fuse confirmation and live circuit identification.

Receiver features a backlight display, mute function and 4 sensitivity settings.

The receiver displays analog and digital received signal strength, sensitivity setting, mute, live circuit, mute and low battery indications.

The Transmitter has a magnetic/hook strap clip for use where the transmitter requires suspended connections to conductors. (Strap sold separately). It also has an integrated kick stand allowing it to be set up on flat surfaces for easier viewing of the

Over molded Industrial design enhances gripping and allows the Receiver and Transmitter to withstand a 6.6-foot (2 m) drop.

Includes, a two bladed AC receptacle plug with banana plugs, a pair of 3' long leads, two Alligator Clips, One ground Adapter and two blade adapters, ten AA Batteries and an easy open, fully accessible compact soft case.

Packages

10 - UNIT - (10)