Abbotsford
idi61040

IDEAL INDUSTRIES 61-040 Test-Glo™ Circuit Tester

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:61-040

Description

FEATURES:- Industrial-quality tester designed for safe, easy checking of electrical circuits, spark-plugs, motors, fuses, etc.- For use from 80V to 600VAC/DC- Neon test lamp at front of probe- Resistors reduce voltage reaching leads- Long, thin handles with no-slip safety rings- 24-in. lead (rated 10,000V) permits wide-span usage- 5-year warranty

Specifications

Brand Name Ideal Sub Brand Test-Glo™
Item Name Continuity Voltage Tester Type Circuit, Industrial
Indicator Type Optic Standards RoHS Compliant
UPC 783250610402

Packages

1 - UNIT - 1 10 - UNIT - 10