Abbotsford
grncs8000

GREENLEE CS-8000 Greenlee Circuit Seeker™ Circuit Tracer

Price $1,864.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CS-8000

Description

Advanced patented non-directional sensing technology. Superior sensitivity and functionality providing for accurate tracing locating. Ergonomic receiver with information-rich full-colour graphical LCD. Graphics and audible signal provide quick and easy to understand tracing feedback. Traces concealed wiring, locates junction boxes and finds breakers for live or open circuits. Locates and identifies blown fuses. Finds shorts and breaks in conductors. Low pitch, high volume audible indicator. User-selectable automatic or manual gain capability for fast, convenient use. Can be used on GFCI protected circuits. Automatic backlight on receiver maximizes battery life. Supports transmitter-to-receiver distances up to 4 miles for closed circuit tracing. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Circuit Seeker
Capacity 0 - 750V AC/DC Standards C/US UL Listed
Application For Used On GFCI Protected Circuits UPC 783310121268

Packages

1 - UNIT - 1