![ampacd14plus](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72733769.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 3086905 Amprobe® Dual Display Digital Clamp Multimeter
Description
Clamp-on multimeter with dual display, Choice for both HVAC and Electrical applications due to its complete set of measuring features, Capacitance and frequency measurements, New thin jaws, 5mm thinner than others to access tight measurement spaces, Micro amps measurement for testing flame sensors, Continuity buzzer, In rush current, Auto power off and low battery indication, Rubber over-molded case.
Specifications
Brand Name | Amprobe | Item Name | Clamp Meter |
Type | Digital | Jaw Capacity | 1 in |
Display | Dual LCD | AC Voltage Range | 4 - 600 VAC |
DC Voltage Range | 400 mV - 600 VDC | Capacitance | 500 nF - 3000 µF |
Resistance | 400 O - 40 MO | Audible Continuity | Yes |
Diode Test | Yes | Temperature Range | -20 to 537 °C |
Data Hold | Yes | Counts | 4000 |
Battery Type | CR2032 | Amperage Range | 40 - 600 A |
Frequency Range | 50 - 60 Hz | Battery Life | 95 hr |
Accuracy | +/- 1.5% (AC Current), +/- 0.5% (Frequency) | Dimensions | 7.48 in L x W 2.48 in W x 1-1/4 in H |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 50 - 80% RH, 2000 m Altitude |
Weight | 204 g | Includes | Test Leads, Carrying Case, Bead Type, Thermocouple with Banana Plug, Users Manual |
Standards | CE EN61010-1, EN 61010-2-032 | UPC | 095969436083 |
Packages
1 - UNIT - 1 |