FLUKE ELECTRONICS CANADA LP 3434877 Amprobe® ACD-3300 IND True-rms Clamp Meter with Temperature
Description
True-rms clamp meter with temperature, Extra large jaw to accommodate wide diameter wires, Peak hold, Audible continuity, Auto power off, Data hold, Backlight, Diode Test, Duty Cycle, Test leads, battery (installed), Users manual, Carrying case and type-K thermocouple included with the product, Ideal for industrial applications and utilities that require an extra level of safety.
Specifications
Brand Name | Amprobe | Item Name | Clamp Meter with Temperature |
Type | Category IV Industrial True RMS | Jaw Capacity | 51 mm |
Display | 3 in Digit LCD | AC Voltage Range | 0.1 mV - 750 V |
DC Voltage Range | 1 mV to 1000 V | Capacitance | 0.001 nF - 6.6 mF |
Resistance | 0.1 O to 66 MO | Temperature Range | -30 to 1832 °F |
Counts | 6600 | Battery Type | 9 V |
Series/Model | ACD-3300 IND Series | Amperage Range | 0.1 - 1000 A |
Frequency Range | 0.01 Hz - 1000 MHz | Accuracy | +/- 0.5% |
Dimensions | 283 x 105 x 50 mm | Weight | 560 g |
Includes | (2) Test Leads, (1) 9 V Battery, IEC 6F22, (1) Carrying Case, (1) User Manual | UPC | 095969492676 |
Packages
1 - UNIT - 1 |