![ampacd6pro](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72733752.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 2730785 Amprobe® ACD-6 PRO Digital Clamp Meter 600VAC/DC
Description
Digital clamp meter, Auto and manual ranging, Relative zero mode, Auto power off, Data hold, Large, easy to read LCD display, Diode test, Audible continuity, Accommodates conductors up to 45 mm diameter, Carrying case included.
Specifications
Brand Name | Amprobe | Item Name | Clamp Meter |
Type | Digital | Jaw Capacity | 1-49/64 in |
Display | LCD | AC Voltage Range | 600 VAC |
DC Voltage Range | 400 mV - 600 V | Resistance | 400 O - 40 MO |
Audible Continuity | Yes | Diode Test | Yes |
Data Hold | Yes | Counts | 4000 |
Battery Type | CR2032 | Amperage Range | 400 - 1000 A |
Frequency Range | 50 - 60 Hz | Accuracy | +/- 1% (DC Voltage), +/- 2% (AC Voltage), +/- 1.5% (AC Current), +/- 1% (Resistance) |
Dimensions | 224 mm L x 78 mm W x 40 mm H | Operating Temperature | 32 - 104 °F |
Environmental Conditions | 80% RH, 2000 m Altitude | Weight | 220 g |
Includes | Carrying Case, Batteries, Manual | Standards | EN61010-1:2001, IEC61010-2-032(1994), EN 61010-2-032(1995), UL3111-2-032(1999), CE Certified, UL Listed |
UPC | 095969365888 |
Packages
1 - UNIT - 1 |